Shop All Sticky Notes
Post-It
Pads in Miami Colors, 3 x 3, 90/Pad, PK5
Mfr # 654-5SSMIA
Zoro # G4602200
product price: $11.85
/pk 5, $2.37/ea
$11.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 0.456 lbs
- Size 3" x 3"
- Color Supernova Neons Collection
- Number of Sheets 90
- Paper Weight 0.456 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-5SSMIA
- Zoro # G4602200
- UPC # 51125006200
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Weight | 0.456 lbs |
Color | Supernova Neons Collection |
Number of Sheets | 90 |
Paper Weight | 0.456 lbs |
Rule | Unruled |
Pad Type | Super-Sticky |
Shape | Square |
Description
Post-it® Notes Super Sticky Pads in Miami Colors, 3 x 3, 90/Pad, 5 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLAUSS Multipurpose, Shears, Straight, 8-1/4 In. L (11220)
- ACCO Pressboard Report Cover 8-1/2 x 11", Red (A7025979A)
- MARSH Metal Paint Marker, Green 88fx , PK12, Green Color Family, 12 PK (MK110GN)
- DYMO Label Printer Kit, 2 Lines, LabelManager 210D (1738976)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK12 (654-12SSMIA)
- POST-IT Notes, 3" x 3", Jaipur Collection, PK18 (65418BRCP)
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- POST-IT Flag, Pgmrk, 1/2""500Ct, Brite Pk (MMM67010AB)
- POST-IT Dispenser, Pop-Up, 3"X3", Black (WD330BK)
- Post-It Sticky Notes