Shop All Sticky Notes
Post-It
Pads in Energy Boost Collection Colors, Note Ruled, 4" x 6" 45 Sheets/Pad, 24PK
Mfr # 7100260205
Zoro # G605674832
product price: $53.35
/pk 24, $2.22/ea
$53.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Note Ruled
- Color Energy Boost Collection
- Size 4" x 6"
- Paper Color Blue Paradise; Limeade; Tropical Pink; Vital Orange
- Sheet Size 4" x 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 7100260205
- Zoro # G605674832
- UPC # 638060923900
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Rule | Note Ruled |
Color | Energy Boost Collection |
Paper Color | Blue Paradise; Limeade; Tropical Pink; Vital Orange |
Bowl Shape | Rectangular |
Paper Weight | 2.95 lbs |
Number of Sheets | 45 |
Pad Type | Super-Sticky Large-Format |
Description
Bright, playful and dynamic colors get the creative juices flowing! Quickly capture reminders and leave messages on a variety of surfaces like doors, walls, tabletops, mirrors and more. Super Sticky adhesive lets you stick notes practically anywhere to make sure your notes get noticed. The ideal office tool for keeping you more organized.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LW Address Labels, 1.13 in. x 3.5 in., White, 350/Roll, PK12, 12PK (2050768)
- ZORO SELECT Corrugated Boxes, 24" x 16" x 13", Kraft, 15/Bundle (55VH83)
- BROTHER Adhesive Label Tape Cartridge 0.47" x 26-1/5 ft., Black/Yellow (MK631)
- GBC ProClick Easy Edit Spines, 5/16" Diameter, 45 Sheet Capacity, Black, 25PK (2515662)
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- POST-IT Flag, Tabs, Page, PK230 (686XLP)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM655YW)
- POST-IT FLAGS, POST-IT, 1"", 100CT, GN PK (MMM680GN2)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- Post-It Sticky Notes