Shop All Sticky Notes
Post-It
Pad, Value Pack, 3"x3", Assorted, PK18
Mfr # 654-14-4B
Zoro # G5026500
product price: $21.69
/pk 18, $1.21/ea
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Poptimistic Collection Combo
- Rule Unruled
- Number of Sheets 100
- Size 3" x 3"
- Weight 1.762 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-14-4B
- Zoro # G5026500
- UPC # 021200469879
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Poptimistic Collection Combo |
Rule | Unruled |
Number of Sheets | 100 |
Weight | 1.762 lbs |
Features | Value Pack Combo—Includes 14 pads in Canary Yellow and four randomly selected pads from the Poptimistic Color Collection. |
Paper Weight | 1.762 lbs |
Pad Type | Standard |
Shape | Square |
Assortment Colors | (14) Canary Yellow; (4) Poptimistic Collection Colors |
Description
Pad,Value Pack,3 In.x3 In.,Assorted,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISCH Pen Drill (FSN-322542)
- SHARPIE Wet-Erase Chalk Marker, Medium Bullet Tip, Assorted Colors, PK5 PK (2103011)
- TOUGHBUILT Document Bag (TB-95-12)
- ZORO SELECT Shipping Carton, Kraft, 24" Inside L (493T97)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST-IT Dispenser, Note, Black (DS330BK)
- POST-IT Tabs, 1in. Solid, Red, Yellow, Blue, 66 Tabs & Dispenser Per Set, 3PK (686RYBT)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- POST-IT Super Sticky Notes, 4x6 In., PK8 (6445-SSP)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- NOTED BY POST-IT BRAND Adhesive Daily Planner Sticky-Note Pads, Daily Planner Format, 4.9 in. x 7.7 in., Gray, 100 Sheets (NTD58GRY)
- Post-It Sticky Notes