Shop All Sticky Notes
Post-It
Pad, Supr Sticky Pop-Up, Canary, PK5
Mfr # R440-YSS
Zoro # G5024470
product price: $13.59
/pk 5, $2.72/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 90
- Rule Note Ruled
- Size 4" x 4"
- Color Canary Yellow
- Sheet Size 4" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R440-YSS
- Zoro # G5024470
- UPC # 051131949201
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 4" |
Sheet Size | 4" x 4" |
Details
Item | Self-Stick Pads |
Number of Sheets | 90 |
Rule | Note Ruled |
Color | Canary Yellow |
Paper Weight | 0.76 lbs |
For Use With | 4" x 4" Pop-Up Dispensers |
Pad Type | Super-Sticky Pop-Up |
Shape | Square |
Description
Pad,Supr Sticky Pop-Up,Canary,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BSC PREFERRED 6'' x 725' - 6 Mil Black Poly Tubing (S-5527)
- ZORO SELECT Side Loading Boxes, 24" x 5" x 18", Kraft, 25/Bundle (11A646)
- MIDWEST PACIFIC Sealer Repair Maintenance Kit (MP-12CK)
- SAUNDERS Clipboard 1/2", Black (00552)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- POST-IT Flag, 50Fl/Dispenser, Blue, PK6 (680-BE12)
- POST-IT Pop-up Notes Sticky Pop-up, 3x3, PK18 (R33018SSAUCP)
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 (686ROYGB)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330UALT)
- POST-IT Pad, Imp Mes 4"X5", Neo, PK200 (76794SS)
- Post-It Sticky Notes