Shop All Sticky Notes
Post-It
Pad, Post-It 4"X4", Neon, PK6
Mfr # 6756SSAN
Zoro # G5025828
product price: $18.99
/pk 6, $3.16/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 90
- Color Playful Primaries Collection
- Rule Note Ruled
- Size 4" x 4"
- Weight 0.972 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6756SSAN
- Zoro # G5025828
- UPC # 021200531255
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 4" |
Sheet Size | 4" x 4" |
Details
Item | Pad,Post-It 4"X4",Neon,PK6 |
Number of Sheets | 90 |
Color | Playful Primaries Collection |
Rule | Note Ruled |
Weight | 0.972 lbs |
Paper Weight | 0.972 lbs |
Shape | Square |
Pad Type | Super-Sticky |
Description
Pad,Post-It 4 In.X4 In.,Neon,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND Impulse Sealer Service Kit, 8", 1 Each (SPB8KIT)
- ZORO SELECT Tall Corrugated Boxes, 6" x 6" x 38", Kraft, 25/Bundle (11R288)
- ZEBRA PEN Z-Grip Ballpoint Pen, Blue, Med, PK24 (12225)
- SIGNODE Strapping Kit, Plastic, 250 ft. L (2X1101)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- POST-IT Flag, Sign Here, Assorted, PK120 (684SH)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- POST-IT Pop-up 3 x 3 Note Refill, Miami, 90 Notes/Pad, PK10 (R330-10SSMIA)
- POST-IT Notes, Post-It, 3X3, 12Pk, Ca Pk (MMM65412SSCY)
- Post-It Sticky Notes