Shop All Sticky Notes
Post-It
Pad, Post-It 4"X4", Canary, Yellow, PK6
Mfr # 6756SSCY
Zoro # G5025819
product price: $18.65
/pk 6, $3.11/ea
$18.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Note Ruled
- Color Canary Yellow
- Number of Sheets 90
- Size 4" x 4"
- Sheet Size 4" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6756SSCY
- Zoro # G5025819
- UPC # 021200531262
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 4" |
Sheet Size | 4" x 4" |
Details
Item | Self-Stick Pads |
Rule | Note Ruled |
Color | Canary Yellow |
Number of Sheets | 90 |
Paper Weight | 0.979 lbs |
Shape | Square |
Pad Type | Super-Sticky |
Description
Pad,Post-It 4 In.X4 In.,Canary,Yellow,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEASURETEK Postal Bench Scale, LCD, 165 lb (GGS_75054)
- ZORO SELECT Bag Sealing Tape, PVC, Red, 3/8In x 180 Yd (9LHM5)
- PARKER 0.5 mm Roller Ball Pen Refill Fine; Black (1950321)
- ZORO SELECT Hand Stretch Wrap 15" x 1500 ft., Cast Style, Clear (15G113)
- POST-IT Flag, 1", Blue, PK100 (680-BE2)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- POST-IT Note, Post-It 3"X5", Pst, PK5 (655AST)
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 (65414AU)
- POST-IT Flag, Arrows, Assortd, PK96 (684ARR4)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- Post-It Sticky Notes