Shop All Sticky Notes
Post-It
Pad, Post-It 3"x3", Ne, PK5
Mfr # 6545SSAN
Zoro # G5026336
$8.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Playful Primaries Collection
- Rule Unruled
- Size 3" x 3"
- Number of Sheets 90
- Product Type Pad,Post-It 3"x3",Ne,PK5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 6545SSAN
- Zoro # G5026336
- UPC # 021200531224
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Playful Primaries Collection |
Rule | Unruled |
Number of Sheets | 90 |
Product Type | Pad,Post-It 3"x3",Ne,PK5 |
Weight | 0.456 lbs |
Paper Weight | 0.456 lbs |
Pad Type | Super-Sticky |
Shape | Square |
Description
Pad,Post-It 3 In.x3 In.,Ne,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 11" x 6", Kraft, 25/Bundle (22XK67)
- U-MARK A10 Paint Marker Green 2mm 12/bx (10103)
- PENTEL Pentel? WOW Retractable Ball Point Pens, Assorted, 8/Pack, PK6 (BK440BP8M)
- EXPO Dry-Erase Marker, Chisel Tip, Assorted, PK8 (80078)
- POST-IT Note, Popup, 3X3, Lined, 6Pk (MMMR335YW)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- POST-IT Super Sticky Notes, 4x6 In., PK8 (6445-SSP)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- Post-It Sticky Notes