Shop All Sticky Notes
Post-It
Pad, Post-It, 1.5"X2", Pst, PK24
Mfr # 653-24APVAD
Zoro # G5026640
product price: $13.35
/pk 24, $0.56/ea
$13.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Color Beachside Cafe Collection
- Size 1.38" x 1.88"
- Rule Unruled
- Product Type Pad,Post-It,1.5"X2",Pst,PK24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 653-24APVAD
- Zoro # G5026640
- UPC # 051131971516
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1.38" x 1.88" |
Sheet Size | 1.38" x 1.88" |
Details
Item | Pad,Post-It,1.5"X2",Pst,PK24 |
Number of Sheets | 100 |
Color | Beachside Cafe Collection |
Rule | Unruled |
Product Type | Pad,Post-It,1.5"X2",Pst,PK24 |
Weight | 0.783 lbs |
Features | Value Pack—Includes 24 pads. |
Paper Weight | 0.783 lbs |
Pad Type | Standard |
Shape | Rectangular |
Description
Pad,Post-It,1.5 In.X2 In.,Pst,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CREALITY 3D Printer Filament, Red Copper (CR-Silk red copper)
- TEKNIKA STRAPPING SYSTEMS HD Strapping Cutter with Block Blade, Up to 2”x.050” (H-410)
- PARTNERS BRAND 8" x 5" x 15" Poly Bags, 1 mil, Clear, PK 1000 (PB1382)
- GBC Binding Spines, Medium, Black, PK100 (2515701)
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 (686ROYGB)
- POST-IT Recycled Notes in Wanderlust Pastels Collection Colors, 3 in. x 3 in., 65 Sheets/Pad, 6PK (6546SSNRP)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST-IT Note, Cube, Sprstky, Aa, 3X3 Pk (MMM2027SSAFG)
- REDI-TAG Index Tabs, Write-On, 1", White, PK104 (31000)
- Post-It Sticky Notes