Shop All Sticky Notes
Post-It
Pad, Popup, 3"x3", Neon, PK14
Mfr # R330-14YWM
Zoro # G5024671
product price: $22.99
/pk 14, $1.64/ea
$22.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Number of Sheets 100
- Color Poptimistic Collection Combo
- Rule Unruled
- Features Value Pack Combo—Includes eight pads in Canary Yellow and six randomly selected pads from the Poptimistic Color Collection.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R330-14YWM
- Zoro # G5024671
- UPC # 051131996113
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Color | Poptimistic Collection Combo |
Rule | Unruled |
Features | Value Pack Combo—Includes eight pads in Canary Yellow and six randomly selected pads from the Poptimistic Color Collection. |
For Use With | 3" x 3" Pop-Up Dispensers |
Weight | 1.372 lbs |
Paper Weight | 1.372 lbs |
Pad Type | Pop-Up |
Assortment Colors | (8) Canary Yellow; (6) Poptimistic Collection Colors |
Shape | Square |
Description
Pad,Popup,3 In.x3 In.,Neon,PK14, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Shredder, 2503, Cross-Cut, P-5, 3/32x5/8 (IDEDSH0301H)
- ZORO SELECT File Folders 8-1/2" x 14", 1/3-Cut Tab, Gray, Pk100 (PFX435013GRA)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- UNI-PAINT Permanent Marker, Medium Tip, Orange Color Family, Paint, 12 PK (63607)
- POST-IT Notes, Sprstky, 4X4, 6Pk, Lined Pk (MMM6756SSUC)
- POST-IT Notes, Sprstcky, 3X3, Ast Pk (MMM3321SSAN)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT Recycled Super Sticky Notes, 3x3, PK5 (654-5SSNRP)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- POST-IT Notes, Suprstky, 3X3, 24Pk, Ast Pk (MMM65424SSAUCP)
- UNIVERSAL Sticky Notes, Scratch Pad, 4x6 In, Pk120 (UNV35624)
- Post-It Sticky Notes