Shop All Sticky Notes
Post-It
Pad, Note, 3"x3", Rio De Janeiro, PK24
Mfr # 65424SSAUCP
Zoro # G5026415
product price: $31.39
/pk 24, $1.31/ea
$31.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Rule Unruled
- Size 3" x 3"
- Includes (1) Cabinet Pack Tray
- Material Paperboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 65424SSAUCP
- Zoro # G5026415
- UPC # 051141374888
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 70 |
Rule | Unruled |
Color | Energy Boost Collection |
Includes | (1) Cabinet Pack Tray |
Material | Paperboard |
Weight | 1.847 lbs |
Features | Cabinet Pack—Includes 24 pads in a convenient tray to help you keep your supplies neat and organized. |
Application | Reminder, Message, Note, Office |
Body Material | Paperboard |
Paper Weight | 1.847 lbs |
Pad Type | Super-Sticky |
Note Dispenser Type | Cabinet Pack Tray |
Shape | Square |
Dispenser Color/Design | Orange |
Description
Pad,Note,3 In.x3 In.,Rio De Janeiro,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 7" x 5", 2 mil, Clear, Pk1000 (5CNY8)
- MARSH Oil Stencil Board, 20" L x 6" W, Paper (OB15-6X20-50)
- SMEAD Pressboard Guides Flat Metal (A-Z), Gray/Green, PK25, Tab Cut: 1/5 (52376)
- UNIVERSAL ONE 2" D-Ring Binder, Black (UNV30731)
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- POST-IT Sticky Flags, Sign Here, 1x1-3/4 In, YW, PK2 (680-SH2)
- POST-IT Notes, Post-It, 3X3, 6Pk, Lined Pk (MMM6306AN)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- Post-It Sticky Notes