Shop All Sticky Notes
Post-It
Pad, Imp Mes 4"X5", Neo, PK200
Mfr # 76794SS
Zoro # G5025100
product price: $10.99
/pk 200, $0.05/ea
$10.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 4" x 5"
- Number of Sheets 50
- Color Energy Boost Collection
- Rule Note Ruled
- Sheet Size 4" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 76794SS
- Zoro # G5025100
- UPC # 021200705960
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 5" |
Sheet Size | 4" x 5" |
Details
Item | Self-Stick Pads |
Number of Sheets | 50 |
Color | Energy Boost Collection |
Rule | Note Ruled |
Paper Weight | 0.48 lbs |
Shape | Rectangular |
Pad Type | Super-Sticky |
Features | Energy Boost Collection—Bright, playful and dynamic colors get the creative juices flowing! |
Description
Pad,Imp Mes 4 In.X5 In.,Neo,PK200, Package Quantity 200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 8", Kraft, 25/Bundle (55VH32)
- PCI Pci Brother Tn-227C Tn227C High Yield Cyan Toner Cartridge 2700 Page (TN227C-PCI)
- MARSH Marsh® Rolmark Fountain Roller, 1/Each (STRO41)
- SEALER SALES 16" KF-Series Hand sealer w/ 5mm Seal Width w/ Sliding Cutter (KF-405HC)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- POST-IT Note, Cube, Sprstky, Aa, 3X3 Pk (MMM2027SSAFG)
- POST-IT FLAGS, HIGHLITE, 1/2"", 140, AST PK (MMM6834ABX)
- POST-IT Notes, 2X2, 8Pk, Assrtd Pk (MMM6228SSAN)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- Post-It Sticky Notes