Shop All Easels
Post-It
Pad, Easel, Self-Stick, TableTop, Whitet
Mfr # 563R
Zoro # G5026808
product price: $32.89
/ea
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Unruled
- Sheet Size 20 x 23
- Number of Sheets 20
- Color White
- Features Original Tabletop Easel with Self-Stick Sheets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 20 x 23 |
Width | 20" |
Length | 23" |
Details
Item | Pad,Easel,Self-Stick,TableTop,Whitet |
Paper Type | Unruled |
Number of Sheets | 20 |
Color | White |
Features | Original Tabletop Easel with Self-Stick Sheets |
Material | Cardboard |
Weight | 2.5 lbs |
Headband Strip Color | Yellow |
Sheet Basis Weight (lb) | 18.5 lb Bond |
Pad-Binding Type | Stapled |
Number of Subjects/Sections | 1 |
Pad-Binding Edge | Top |
Description
Pad,Easel,Self-Stick,TableTop,Whitet
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTCOTT Pencil Sharpeners, iPoint Evolution Battery Assortment (14903)
- UNIVERSAL ONE Tab Interior File Folder, 1/3-Tab, Green, PK100 (UNV15302)
- SWINGLINE SmartTouch 3 Hole Punch, 9/32" (A7074136)
- FROGGY'S FOG Long Lasting Snow Fluid - 1 Gallon (SN-LL-1)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- POST-IT 20" x 23" Plain White Easel Pad 2pk. (566)
- POST-IT Easel Pad, 25" x 30", Self Stick Sheets, 30 Sheets/Pad, PK4 (559VAD4PK)
- POST-IT Easel Pad, Plan, 30 In., White, PK4 (559VAD4PK)
- POST-IT Pad, Wall, Post-It, Plain, We Pk (MMM566)
- POST-IT Easel Pad, Plain, White, 25 in x 30 in, PK6 (559 VAD 6PK)
- CRESTLINE PRODUCTS Deluxe Magnetic Paper Roll Easel (17343)
- Post-It Easels