Shop All Easels
Post-It
Pad, Easel, 25"x30", Grid, White, PK2
Mfr # 560
Zoro # G5026869
product price: $79.19
/pk 2, $39.60/ea
Free Shipping & Returns
$79.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Type Quadrille Rule; 1 sq/in
- Sheet Size 25 x 30
- Color White
- Number of Sheets 30
- Material Cardboard
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Sheet Size | 25 x 30 |
Width | 25" |
Length | 30" |
Details
Item | Paper Pads/Note Pads |
Paper Type | Quadrille Rule; 1 sq/in |
Color | White |
Number of Sheets | 30 |
Material | Cardboard |
Features | Vertical-Orientation |
Weight | 7.85 lbs |
Headband Strip Color | Yellow |
Sheet Basis Weight (lb) | 18.5 lb Bond |
Pad-Binding Type | Stapled |
Pad-Binding Edge | Top |
Number of Subjects/Sections | 1 |
Description
Pad,Easel,25 In.x30 In.,Grid,White,PK2, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTEGRA Integra Liquid Ink Rollerball Pens, PK12 (ITA39390)
- ZORO SELECT Quilted Moving Pad, L72xW80In, Blue, PK6 (2NKT1)
- FLEX TAPE FLEX TAPE GRAY 4""X5' (TFSGRYR0405)
- NOVAVISION Tamper Evident Tape, Blue, 2Inx180Ft (PST2B-61A-180)
- POST-IT Easel Pad, 1 in. Ruled, Yellow, 25in x 30in (561)
- POST-IT Pad, Easel, Wall, Prmlnes, 20Sh Pk (MMM566PRL)
- POST-IT Pad, Easel, Plain, We, 4Pk (MMM559VAD)
- POST-IT Pad, Easel, Post-It, We, 25X30 Pk (MMM559RP)
- POST-IT Pad, Easel, Self-Stick, TableTop, Whitet (563R)
- POST-IT Pad, Easel, 25"x30", White, PK2 (559)
- PACON Colored Paper Chart Tablet, Ruled, 24 x 16, 25 Shts/Tablet, PK2 (74734)
- Post-It Easels