Shop All Sticky Notes
Post-It
Pad, 8"X6", S-Sitky, Lined, 4/Ast, PK4
Mfr # 6845-SSPL
Zoro # G5025371
product price: $16.99
/pk 4, $4.25/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8" x 6"
- Color Energy Boost Collection
- Number of Sheets 45
- Rule Note Ruled
- Features Large Format Notes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6845-SSPL
- Zoro # G5025371
- UPC # 051131945654
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 8" x 6" |
Sheet Size | 8" x 6" |
Details
Item | Pad,8"X6",S-Sitky,Lined,4/Ast,PK4 |
Color | Energy Boost Collection |
Number of Sheets | 45 |
Rule | Note Ruled |
Features | Large Format Notes |
Weight | 0.989 lbs |
Paper Weight | 0.989 lbs |
Shape | Rectangular |
Pad Type | Super-Sticky Large-Format |
Description
Pad,8 In.X6 In.,S-Sitky,Lined,4/Ast,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT UV Rated Wire Loom - 2" x 50 ft- Black (WL-ED-UV-200-50-BK)
- MASTER 5-Hole Punch, Adjustable, 11/32", 40 Sht Cap, Tan (MAT525M)
- CANON CLI-281/PGI-280 XL ChromaLife100+ Ink, Black XL/Black/Cy/Mag/Yel, PK5 (2021C007)
- CENTRAL Intertape Polymer Carton Tape, Natural, 3 In. x 450 Ft., PK10 (K7000G)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- POST-IT Super Sticky Notes, 3x5 In., Yellow, PK12 (655-12SSCY)
- POST-IT Big Notes, 11 x 11, Yellow, 30 Sheets (BN11)
- POST-IT Notes, Post-It, Sprstck, Miami, PK5 (6545SSMIA)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- POST-IT Flag, 5"X2", Pg Markr, 5, Ne, PK500 (6705AN)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPA)
- Post-It Sticky Notes