Shop All Sticky Notes
Post-It
Pad, 4 SelfStick 20"X23", White, PK4
Mfr # 566
Zoro # G5026799
product price: $91.69
/pk 4, $22.92/ea
Free Shipping & Returns
$91.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Color White
- Number of Sheets 20
- Size 20 x 23
- Includes (1) Set of Command® Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 566
- Zoro # G5026799
- UPC # 021200527944
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 20 x 23 |
Length | 23" |
Width | 20" |
Sheet Size | 20 x 23 |
Details
Item | Paper Pads/Note Pads |
Rule | Unruled |
Color | White |
Number of Sheets | 20 |
Includes | (1) Set of Command® Strips |
Weight | 5.85 lbs |
Material | Cardboard |
Paper Weight | 5.85 lbs; 18.5 lb Bond |
Binding | Stapled; Top |
Paper Color | White |
Headband Strip Color | Yellow |
Number of Subjects/Sections | 1 |
Sheet Perforation | Macro-Perforation |
Description
Pad,4 SelfStick 20 In.X23 In.,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hand Stretch Wrap 18" x 1000 ft., Cast Style, Clear (15G118)
- MASTERVISION Bulletin/Whiteboard Combination 4 ft.x6ft., Aluminum Frame (XA2702170)
- MARSH Stencil Ink, Yellow (20926)
- BUSINESS SOURCE 10 mil Laminating Pouches, No Color, 50PK (BSN20846)
- POST-IT Sticky Notes, 3x5 In., Yellow, PK24 (655-24VAD)
- POST-IT Super Sticky Notes, 4x6 In., PK8 (6445-SSP)
- POST-IT FLAGS, VALUPK, 1/2"", W/ARROWS PK (MMM683VAD1)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- POST-IT Note, Post-It 3"X3", Pst, PK12 (654AST)
- POST-IT Recycled Super Sticky Notes, 4x4, PK6 (675-6SSNRP)
- POST-IT Notes, Popup, 3X3, 18Pk, Assrtd Pk (MMMR33018AUCP)
- Post-It Sticky Notes