Shop All Sticky Notes
Post-It
Pad, 3"x3", Neon, Yellow, PK14
Mfr # 654-14YWM
Zoro # G5026476
product price: $19.95
/pk 14, $1.43/ea
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Size 3" x 3"
- Rule Unruled
- Color Poptimistic Collection Combo
- Weight 1.384 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-14YWM
- Zoro # G5026476
- UPC # 051131996106
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Rule | Unruled |
Color | Poptimistic Collection Combo |
Weight | 1.384 lbs |
Features | Value Pack Combo—Includes eight pads in Canary Yellow and six randomly selected pads from the Poptimistic Color Collection. |
Paper Weight | 1.384 lbs |
Pad Type | Standard |
Shape | Square |
Assortment Colors | (8) Canary Yellow; (6) Poptimistic Collection Colors |
Description
Pad,3 In.x3 In.,Neon,Yellow,PK14, Package Quantity 14
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOREX Wall File, Clear, PK3 (70245U06C)
- SHARPIE Ultra Fine Tip Permanent Marker, Extra-Fine Needle Tip, Blue, PK12 (37003)
- SCOTCH MOUNTING TAPE 1X60"" (414H)
- OHAUS Digital Compact Bench Scale 1200g Capacity (SPX1202)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk (MMM6705AN)
- POST-IT Note, Popup, 3X3, 90Sh, Canary Pk (MMMR330YW)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Notes, Postit, Rcy, 1.5X2, 12Pk (MMM653RPYW)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- Post-It Sticky Notes