Shop All Sticky Notes
Post-It
Pad, 2"X2", Supr Stcky, Ast, PK8
Mfr # 622-8SSAU
Zoro # G5026738
product price: $7.99
/pk 8, $1.00/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Color Energy Boost Collection
- Size 2" x 2"
- Number of Sheets 90
- Weight 0.33 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 622-8SSAU
- Zoro # G5026738
- UPC # 051141325040
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 2" x 2" |
Sheet Size | 2" x 2" |
Details
Item | Pad,2"X2",Supr Stcky,Ast,PK8 |
Rule | Unruled |
Color | Energy Boost Collection |
Number of Sheets | 90 |
Weight | 0.33 lbs |
Application | Message |
Paper Weight | 0.33 lbs |
Pad Type | Super-Sticky |
Shape | Square |
Description
Pad,2 In.X2 In.,Supr Stcky,Ast,PK8, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 15" x 10" x 12", Kraft, 25/Bundle (55VH11)
- CLOVER Imaging Remanufactured High Yield Toner Cartridge (200838P)
- PARTNERS BRAND Tissue Paper Sheets, 24" x 36", White, 960/Case (T2436J)
- AT-A-GLANCE Planner, 6-7/8 x 8-3/4", Simulated Leather (G545-00)
- POST-IT Sign Here, Flag Dispenser, Red, PK200 (680-HVSHR)
- POST-IT Flag, 1", Purple, PK100 (680-PU2)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- UNIVERSAL ONE Sticky Notes, 3 x 3 In, Assorted, PK12 (UNV35610)
- Post-It Sticky Notes