Shop All Sticky Notes
Post-It
Pad, 25"x30", Grid, White, PK4
Mfr # 560-VAD-4PK
Zoro # G5026850
product price: $169.99
/pk 4, $42.50/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 30
- Size 25 x 30
- Rule Quadrille Rule
- Material Cardboard
- Width 25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 560-VAD-4PK
- Zoro # G5026850
- UPC # 053200019433
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 25 x 30 |
Width | 25" |
Length | 30" |
Sheet Size | 25 x 30 |
Sheet Ruling Size | 1 sq/in |
Details
Item | Paper Pads/Note Pads |
Number of Sheets | 30 |
Rule | Quadrille Rule |
Color | White |
Material | Cardboard |
Weight | 13.84 lbs |
Features | Vertical-Orientation Value Pack—Stock up and save! |
Paper Weight | 13.84 lbs; 18.5 lb Bond |
Binding | Stapled; Top |
Paper Color | White |
Headband Strip Color | Yellow |
Sheet Perforation | Macro-Perforation |
Number of Subjects/Sections | 1 |
Sheet-Ruling Color | Blue |
Description
Pad,25 In.x30 In.,Grid,White,PK4, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Number Label, 8, 5in.Hx1-3/4in.W, Vinyl (1560-8)
- OMNIMED HIPPA Compliant Covered Poly Clipboard, PK5 (2051035FG)
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 5", 2 mil, Clear, Pk1000 (5CNV5)
- SICURIX SICURIX ID Strap Clips, 0.38" x 2.75", Clear, PK25 (BAU68010)
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- POST-IT Sticky Flags, 1/2x1-3/4 In, Assorted, PK10 (683-VAD1)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT Page Flags in Portable Dispenser, Assorted Brights, PK100 (683-5CB2)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- POST-IT Flag, Postit, 2"X1.5", Assorted, PK24 (686-ALYR)
- POST-IT Pad, Note 3"x3", Ultra, Asstrd, PK18 (R330-18AUCP)
- Post-It Sticky Notes