Shop All Sticky Notes
Post-It
Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, PK3
Mfr # 6753AUL
Zoro # G8238906
product price: $18.99
/pk 3, $6.33/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Floral Fantasy Collection
- Number of Sheets 200
- Paper Weight 0.979 lbs
- Weight 0.979 lbs
- Size 4" x 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6753AUL
- Zoro # G8238906
- UPC # 21200418143
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 4" |
Sheet Size | 4" x 4" |
Details
Item | Self-Stick Pads |
Color | Floral Fantasy Collection |
Number of Sheets | 200 |
Paper Weight | 0.979 lbs |
Weight | 0.979 lbs |
Rule | Note Ruled |
Pad Type | Standard |
Shape | Square |
Description
Post-it® Notes Original Pads in Jaipur Colors, 4 x 4, Lined, 200-Sheet, 3/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 36" x 18" x 18", Kraft, 15/Bundle (11G181)
- BSC PREFERRED 2'' x 55 yds. Clear 3M 313 Carton Sealing Tape, 36PK (T902313)
- ZORO SELECT Round Shipper Packed Bottles, 13 In. (HR128N4-38UN)
- MMF INDUSTRIES COINTAINER, Currency Straps, Brown, $5,000 In $50 Bills, 1000 Bands/pack (405000)
- POST-IT Note, Pst-It, 3"x3", Ne, PK5 (6545PK)
- POST-IT Sticky Flags, Sign Here, 1x1-3/4 In, YW, PK2 (680-SH2)
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (7100269497)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AU)
- POST-IT Pad, Post-It Lined 3"X3", Yellow, PK6 (6306PK)
- POST-IT Flag, Desk Grip Dispenser, Red, PK200 (680HVRD)
- UNIVERSAL ONE StickyFlags, 1/2"x1-3/4", Assorted, PK140 (UNV99004)
- Post-It Sticky Notes