Shop All Sticky Notes
Post-It
Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24
Mfr # 65324ANVAD
Zoro # G8240437
$16.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Unruled
- Color Poptimistic Collection
- Sheet Size 1.38" x 1.88"
- Size 1.38" x 1.88"
- Features Value Pack—Includes 24 pads.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 65324ANVAD
- Zoro # G8240437
- UPC # 638060270516
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 1.38" x 1.88" |
Size | 1.38" x 1.88" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Color | Poptimistic Collection |
Features | Value Pack—Includes 24 pads. |
Paper Weight | 0.75 lbs |
Weight | 0.75 lbs |
Number of Sheets | 100 |
Shape | Rectangular |
Pad Type | Standard |
Description
Post-it® Notes Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sheet, 24/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 5" x 6" Flat Poly Bags, 4 mil, Clear, PK 1000 (PB1081)
- PCI Pci Kyocera-Mita Ecosys Tk-6117 1T02P10Us0 Black Toner Cartridge w/ 2 (TK-6117-PCI)
- AZAR DISPLAYS Trifold Wall Mount. Inside Dimension: 4.375"W, PK10 (252328)
- ZORO SELECT Shop Ticket Holder, Vinyl, 9 In W, PK25 (1PRN9)
- POST-IT Refill, Post-It, 3"x3", Yellow, PK1200 (R330YW)
- POST-IT Super Sticky Notes, 4x4 In., PK6 (675-6SSUC)
- POST-IT Note, Super Sticky, Ne, PK12 (654-12SSAN)
- POST-IT Post-it Sticky Notes, 3x3, PK24 (65424SSAU)
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk (MMM6705AN)
- POST-IT Vertical Pop-up Note Dispenser, 3" x 3", White (ABS330W)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- Post-It Sticky Notes