Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Canary Yellow, 45 Sheets/Pad, 4PK
Mfr # 70007079794
Zoro # G608374333
product price: $10.19
/pk 4, $2.55/ea
$10.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 45
- Size 4" x 6"
- Sheet Size 4" x 6"
- Rule Ruled
- Color Canary Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079794
- Zoro # G608374333
- UPC # 76308410445
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Number of Sheets | 45 |
Rule | Ruled |
Color | Canary Yellow |
Paper Weight | 0.5 lbs |
Shape | Rectangular |
Pad Type | Standard |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Hanging Clamps For 18" x 24" Sheets, PK6 (50016)
- THERMOSAFE Diagnostic Shipper, 2 In. H, 4 In. W, PK33 (473)
- BUSINESS SOURCE 1/2" Head Push Pins 0.50" Head Assorted, PK100 (81001)
- ZORO SELECT Heavy-Duty Boxes, 24" x 24" x 24", Kraft, 10/Bundle (22XM67)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- BUSINESS SOURCE Notes, Adhsv, 3X3, 12Pk, Pastel (BSN36614)
- Post It Notes Super Sticky Sticky Notes