Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK
Mfr # 70007079760
Zoro # G108374338
product price: $27.99
/pk 12, $2.33/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3" x 5"
- Rule Unruled
- Paper Weight 1.5 lbs
- Size 3" x 5"
- Number of Sheets 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079760
- Zoro # G108374338
- UPC # 76308410407
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 5" |
Size | 3" x 5" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Paper Weight | 1.5 lbs |
Number of Sheets | 70 |
Color | Canary Yellow |
Pad Type | Standard |
Shape | Rectangular |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY J Channel Desk Cable Organizer, 10 Black Raceway, Cord Cover Management Kit for Desks, Offices (688724YNF)
- USAOPOLY JENGA - Scooby-Doo Edition (JA010-001)
- ZORO SELECT Enclosed Cork Bulletin Board 48" x 36" (2RXD1)
- PACKAGING OF AMERICA Corrugated Shelf Bin, White, Cardboard, 17 in L x 8 1/4 in W x 8 1/2 in H (1W961)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (70007079745)
- POST-IT Flag, 1", Bright, PK100 (680-BG2)
- Post It Notes Super Sticky Sticky Notes