Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK
Mfr # 70007079810
Zoro # G508374327
product price: $25.99
/pk 12, $2.17/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1 lbs
- Number of Sheets 70
- Rule Unruled
- Color Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim
- Sheet Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079810
- Zoro # G508374327
- UPC # 68060471376
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Paper Weight | 1 lbs |
Number of Sheets | 70 |
Rule | Unruled |
Color | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Shape | Square |
Assortment Colors | Fresh Mint; Orchid Frost; Pebble Gray; Pink Salt; Positively Pink; Washed Denim |
Pad Type | Standard |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANCOMM Regulations Book, Number of Pages 758 (51B-001-21)
- OIC Clips, Paper, No.2,600pcs, Ast, PK450 (97227)
- ZORO SELECT Corrugated Boxes, 24" x 14" x 10", Kraft, 20/Bundle (10Y738)
- EPSON WorkForce ST-C8000 Color MFP Wide-Format Supertank Printer (C11CH71202)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 4PK (70007079927)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK (70007079976)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- UNIVERSAL Self Stick Index Tab, 2", Assorted Colors, PK40 (UNV99021)
- Post It Notes Super Sticky Sticky Notes