Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 6PK
Mfr # 70007079976
Zoro # G808374331
original price:
$14.75
9% off
new price: $13.29
/pk 6, $2.22/ea
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Unruled
- Sheet Size 3" x 3"
- Paper Weight 0.5 lbs
- Color Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim
- Number of Sheets 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079976
- Zoro # G808374331
- UPC # 76308410674
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Paper Weight | 0.5 lbs |
Color | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Number of Sheets | 70 |
Shape | Square |
Assortment Colors | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Pad Type | Standard |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNI-BALL Retractable Rollerball Pen, Fine 0.7 mm, Black PK12 (62152)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1860)
- UNIVERSAL ONE 1/2" Round Ring Binder, Black (UNV20701)
- ZORO SELECT Shop Ticket Holder, Neon Yellw, PK15 (4YNR7)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (70007079745)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 12PK (70007079935)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 5, Canary Yellow, 70 Sheets/Pad, 12PK (70007079760)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- POST-IT Super Sticky Notes, 4x4 In., Yellow, PK6 (675-6SSCY)
- Post It Notes Super Sticky Sticky Notes