Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK
Mfr # 70007079968
Zoro # G908374323
product price: $10.59
/pk 5, $2.12/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 0.4 lbs
- Color Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim
- Sheet Size 3" x 3"
- Rule Unruled
- Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079968
- Zoro # G908374323
- UPC # 76308410667
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Paper Weight | 0.4 lbs |
Color | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Rule | Unruled |
Number of Sheets | 70 |
Assortment Colors | Fresh Mint; Limeade; Lucky Clover; Sea Glass; Washed Denim |
Pad Type | Standard |
Shape | Square |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHOOL SMART PAPER BROWN KRAFT 9X12 100 SHEETS PK (BK69)
- SMEAD Top-Tab Folder, 2 Fasteners, 2" Exp, Letter, 25/BX, Gray Green PK (SMD14934)
- AZAR DISPLAYS Outdoor Business Card Holder for 3.5"W x 2"H, PK2 (252372)
- GENERAL Paper Bags, 30 lbs Cap., #2, 4.31"w x 2.44"d x 7.88"h, White, PK500 (51002)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yelow, 70 Sheets/Pad, 12PK (70007079745)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Wanderlust Pastels, 45 Sheets/Pad, 4PK (70007079570)
- POST-IT Flag, Desk Grip Dispenser, Red, PK200 (680HVRD)
- Post It Notes Super Sticky Sticky Notes