Shop All Sticky Notes
Post It Notes Super Sticky
100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 6PK
Mfr # 70007079778
Zoro # G308374336
product price: $11.89
/pk 6, $1.98/ea
$11.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 3" x 3"
- Paper Weight 0.5 lbs
- Color Canary Yellow
- Rule Unruled
- Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post It Notes Super Sticky
- MFR # 70007079778
- Zoro # G308374336
- UPC # 76308410414
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Paper Weight | 0.5 lbs |
Color | Canary Yellow |
Rule | Unruled |
Number of Sheets | 70 |
Shape | Square |
Pad Type | Standard |
Description
Post-it 100% Recycled Paper Super Sticky Notes are made from 100% recycled paper and feature two times the sticking power to make sure your message stays put. The water-based adhesive reliably sticks to doors, windows and walls, so you can take your to-do list anywhere. Succeed in your everyday tasks and feel good knowing these notes are made in a zero-waste-to-landfill plant. Packaging is also made from 100% recycled paper.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPLYRIGHT Employee Envelo-File, Expandable, PK25 (A0720)
- AVERY Matte Clear Return Address Labels, PK800 (15667)
- TRODAT Self-Inking Micro Date Stamp, Blue/Red (E4853L)
- MALIN CO Wire, Spool, 0.0319 Dia, 269 ft. (01-0319-014S)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 6PK (70007079950)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 12PK (70007079810)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Canary Yellow, 70 Sheets/Pad, 5PK (70007079737)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 5PK (70007079968)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Oasis, 70 Sheets/Pad, 24PK (70007079984)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, 3 x 3, Wanderlust Pastels, 70 Sheets/Pad, 24PK (70007079802)
- POST-IT FLAGS, HIGHLITE, 1/2"", 140, AST PK (MMM6834ABX)
- Post It Notes Super Sticky Sticky Notes