Shop All Desk Accessories & Organizers
This Product is Discontinued
Post-It
Notes Dispenser w/Weighted Base, Plastic, 10.25" x 6.75" x 2.75", Blck (Discontinued)
Mfr # C50
Zoro # G4187371
This Product is Discontinued
Key Features
- Number of Compartments 9
- Type Multipurpose
- Color Black
- Material Plastic
- Overall Width 10.25"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # C50
- Zoro # G4187371
- UPC # 21200526978
- Country of Origin China
- Category Desk Accessories & Organizers
Dimensions
Overall Width | 10.25" |
Height | 2.75 in |
Overall Height | 2.75" |
Width | 10-1/4 in |
Depth | 6.75" |
Details
Item | Desktop Supplies Organizers |
Number of Compartments | 9 |
Type | Multipurpose |
Color | Black |
Material | Plastic |
Weight | 2.39 lbs |
Includes | Scotch Magic Tape; 3 x 3 Pad (50) Sheets Canary Yellow Post-it Notes; 1 in Post-it Flags in (2) Detachable Dispensers (50) Red, (50) Yellow |
Description
Post-it® Notes Dispenser with Weighted Base, Plastic, 10 1/4" x 6 3/4" x 2 3/4", Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.