Shop All Sticky Notes
Post-It
Notes, 3 x 3, Saffron Red, 90 Sheets/Pad, 8PK
Mfr # 654-5SSRR
Zoro # G103445804
product price: $11.55
/pk 8, $1.44/ea
$11.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Saffron Red
- Number of Sheets 90
- Paper Weight 0.394 lbs
- Size 3" x 3"
- Sheet Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-5SSRR
- Zoro # G103445804
- UPC # 51141364735
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Saffron Red |
Number of Sheets | 90 |
Paper Weight | 0.394 lbs |
Rule | Unruled |
Weight | 0.394 lbs |
Pad Type | Super-Sticky |
Shape | Square |
Description
Super Sticky Pads stick practically anywhere! Revolutionary technology ensures your notes will stick securely to most surfaces, yet remove cleanly! They're great for notes, lists and even mural art, and they're safe for doors, windows, walls, boards and more. Download the free Post-it® App—now you can instantly capture and save your work so you can share notes with your team without recaps or delays. The paper in Post-it® Notes is sourced from certified, renewable and responsibly managed forests.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Lined Notes Pages, 8.5 x 5.5, White, 30/Pack (011200)
- ROLODEX Mahogany Desk Pad (23390)
- OIC Clipboard, Case, Triple File (OIC83610)
- PARTNERS BRAND UPSable Air Foam Rolls, 1/8" x 24" x 350', White, 1/Each (FWUPS18S24)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- POST-IT Pad, Post-It Note3"x3", Neon, PK14 (65414AN)
- POST-IT Notes, Post-It, 1.5X2, 12Pk (MMM653AST)
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 (653RPYW)
- POST-IT Note, Post, It, 4"X6", Ast, PK5 (660RPA)
- POST-IT Pad, Post-It, Note3"x3", Assortd, PK14 (65414AU)
- POST-IT Recycled Sticky Notes, 3x3, Helsinki, PK12 (654-RP-A)
- Post-It Sticky Notes