Shop All Sticky Notes
Post-It
Notes, 3" x 3", Jaipur Collection, PK18
Mfr # 65418BRCP
Zoro # G5627913
product price: $35.59
/pk 18, $1.98/ea
$35.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Assorted
- Recommended Grade K+
- Material Paper
- Recommended Age 5+ Years
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 65418BRCP
- Zoro # G5627913
- UPC # 51111026069
- Country of Origin United States
- Category Sticky Notes
Details
Color | Assorted |
Recommended Grade | K+ |
Material | Paper |
Recommended Age | 5+ Years |
Description
Post-it® Notes in 3" x 3" size are the perfect size to keep your thoughts in-sync. A World of Color Jaipur Collection emotes colors that draw upon the food, art and culture of India. These notes come in a convenient cabinet pack, so the office supply cabinet stays neat and organized. All Post-it® Notes are recyclable. The paper in Post-it Notes is sourced from certified, renewable and responsibly managed forests. Includes 18 Pads/Cabinet Pack; 100 Sheets/Pad.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARTNERS BRAND 3" x 5" UV Bags, 3 mil, PK 1000 (PB12100)
- UNI-BALL Pen, Uniball, Roller, 0.5Mm, Bk, PK12 (UBC60151)
- EDUCATIONAL INSIGHTS Artie 3000™ The Coding Robot (1125)
- SMEAD Manila Index Guide 4 x 6", PK100 (56030)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- POST-IT Pads in Miami Colors, 3 x 3, 70/Pad, PK24 (654-24SSMIA-CP)
- POST-IT Post-it Flags Arrow, PK252 (684VAD2)
- POST-IT Flag, 1", Red, PK100 (680-RD2)
- POST-IT Flag, Portable Dispenser, Assorted, PK160 (680-RYGB2)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ca Pk (MMM65418CP)
- POST-IT Notes, 3X3, Lined, 12Pd, Ca Pk (MMM630SS)
- Post-It Sticky Notes