Shop All Sticky Notes
Post-It
Note, Super Sticky, Ne, PK12
Mfr # 654-12SSAN
Zoro # G5026555
product price: $18.75
/pk 12, $1.56/ea
$18.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Playful Primaries Collection
- Rule Unruled
- Size 3" x 3"
- Number of Sheets 90
- Weight 1.108 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-12SSAN
- Zoro # G5026555
- UPC # 021200473722
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Playful Primaries Collection |
Rule | Unruled |
Number of Sheets | 90 |
Weight | 1.108 lbs |
Paper Weight | 1.108 lbs |
Shape | Square |
Pad Type | Super-Sticky |
Description
Note,Super Sticky,Ne,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITE IN THE RAIN All Weather Memo Book, Univ, 3-1/2 x 6 in. (964)
- BROTHER High Yield Black Toner Cartridge 8K YLD (TN850)
- ZORO SELECT Merchandise Bags, White, 11 In. L, PK1000 (5DTZ6)
- BLUELINE Reporter Notebook, Blue (REDAT8B)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AU)
- POST-IT Flag, Pgmrk, 1/2"", 500Ct, Neon Pk (MMM6705AN)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- POST-IT Note, Post It 1.5"X2", Pst, PK12 (653AST)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- POST-IT Flag, Sign Here, Assorted, PK120 (684SH)
- BETTER OFFICE PRODUCTS Lined Sticky Notes, 4in.x6in. 300 Shts 50/Pad, Self Stick Notes with Lines, Bright Colors, 6PK (66461)
- Post-It Sticky Notes