Shop All Sticky Notes
Post-It
Note, Pstit1.5"X2", Ult, PK12
Mfr # 653AU
Zoro # G5026598
product price: $11.49
/pk 12, $0.96/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Size 1.5" x 2"
- Color Floral Fantasy Collection
- Rule Unruled
- Weight 0.387 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 653AU
- Zoro # G5026598
- UPC # 021200719653
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1.5" x 2" |
Sheet Size | 1.5" x 2" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Color | Floral Fantasy Collection |
Rule | Unruled |
Weight | 0.387 lbs |
Paper Weight | 0.387 lbs |
Shape | Rectangular |
Pad Type | Standard |
Description
Note,Pstit1.5 In.X2 In.,Ult,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILOT Blue Felt Tip Pen, 12 PK (PIL11003)
- AZAR DISPLAYS Three-Pocket Revolving Bifold Brochure Holder (252318)
- AZAR DISPLAYS Two-Tier Two-Pocket Letter Sized Brochure Holder (252380)
- UNIVERSAL Frameless Magnetic Glass Marker Board, 36" x 24", White (UNV43202)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- POST-IT Notes, Post-It, 3X3, 24Pk, Ca Pk (MMM65424SSCP)
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- POST-IT Notes, Post-It, 1.5X2, 12Pk, Ca Pk (MMM653YW)
- POST-IT Note, Postit, Ruled4"X6", Yllw, PK12 (660YW)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- Post-It Sticky Notes