Shop All Sticky Notes
Post-It
Note, Pst-It 3"X3"Ruled, Ne, PK6
Mfr # 6306AN
Zoro # G5026729
product price: $10.39
/pk 6, $1.73/ea
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Color Poptimistic Collection
- Rule Note Ruled
- Number of Sheets 100
- Weight 0.577 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6306AN
- Zoro # G5026729
- UPC # 021200596742
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Poptimistic Collection |
Rule | Note Ruled |
Number of Sheets | 100 |
Weight | 0.577 lbs |
Paper Weight | 0.577 lbs |
Shape | Square |
Pad Type | Standard |
Description
Note,Pst-It 3 In.X3 In.Ruled,Ne,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shop Ticket Holder, 9x12, Clear, PK25 (4YNR8)
- A2Z SCILAB Castroviejo Micro Scissors 5.5" Curved, Round Handle (A2Z-ZR546)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- ZORO SELECT Corrugated Boxes, 28" x 12" x 8", Kraft, 25/Bundle (55VJ10)
- POST-IT Pad, Post-It 4"X6", Ne, PK3 (6603SSAN)
- POST-IT Notes, Post-It, 3X3, 24Pk, Ca Pk (MMM65424SSCP)
- POST-IT Pad, 2"X2", Supr Sticky, Ast, PK8 (622-8SSAN)
- POST-IT Flag, 1"X3", Pg Markr, 4, Ult, PK200 (6714AU)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- ADAMS BUSINESS FORMS Carbonless Sales Order Book, 3Part Carb (TC3705)
- Post-It Sticky Notes