Shop All Sticky Notes
Post-It
Note, Postit, Ruled3"X5", Yellow, PK12
Mfr # 635YW
Zoro # G5026686
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Rule Note Ruled
- Size 3" x 5"
- Color Canary Yellow
- Sheet Size 3" x 5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 635YW
- Zoro # G5026686
- UPC # 051141346878
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Note,Postit,Ruled3"X5",Yellow,PK12 |
Number of Sheets | 100 |
Rule | Note Ruled |
Color | Canary Yellow |
Paper Weight | 1.987 lbs |
Pad Type | Standard |
Shape | Rectangular |
Description
Note,Postit,Ruled3 In.X5 In.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL ONE Mesh Stacking Sorter, Five Sections (UNV737851)
- ARCHITECTURAL MAILBOXES Oasis 360 Post Mount Locking Mailbox Pewter (6300P-10)
- PILOT Pen, The Better, Bp, Rt, 0.7, Bk, PK12 (30000)
- GBC Heat Laminating Film, 12" x 200 ft., PK2 (3125913EZ)
- POST-IT Dispenser, Pop-Up, 3"X3", Black (WD330BK)
- POST-IT Tabs, Post-It, Solid, 2", White (686F50WH)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- POST-IT Pad, 4 SelfStick 20"X23", White, PK4 (566)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- Post-It Sticky Notes