Shop All Sticky Notes
Post-It
Note, Post-It, 4"X6", Yllw, PK12
Mfr # 660RPYW
Zoro # G5025916
product price: $38.99
/pk 12, $3.25/ea
$38.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Note Ruled
- Number of Sheets 100
- Color Canary Yellow
- Size 4" x 6"
- Paper Weight 3.064 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 660RPYW
- Zoro # G5025916
- UPC # 051141255767
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 4" x 6" |
Sheet Size | 4" x 6" |
Details
Item | Self-Stick Pads |
Rule | Note Ruled |
Number of Sheets | 100 |
Color | Canary Yellow |
Paper Weight | 3.064 lbs |
Shape | Rectangular |
Pad Type | Standard |
Features | Canary Yellow—Deliver messages with confidence. |
Description
Note,Post-It,4 In.X6 In.,Yllw,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Tackboard, for 72"Hutch, 69"x3/4"x16-1/2", Black (LLR69914)
- DESKTEX Black Vinyl Rectangular Desk Pad - 20" x 36" (FRDE2036BV1)
- SMEAD File Jacket 8-1/2 x 11", Top Tab, Recycled, PK50, Expanded Width: 2" (75605)
- MARKAL Paint Crayon, Large Tip, Fluorescent Green Color Family, 12 PK (82836)
- POST-IT Notes, Post-It, 3X3, 18Pk, Ast Pk (MMM65418BRCP)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- POST-IT Note, 1.5"X2", Canary, PK24 (65324VADB)
- POST-IT Note Pads in Summer Joy Collection Colors, 3" x 3" 90 Sheets/Pad, PK5, 5PK (7100269497)
- POST-IT Pad, Imp Mes 4"X5", Neo, PK200 (76794SS)
- POST-IT Notes, Post-Ti, 3X3, 4 Pack Pk (MMM5401)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- Post-It Sticky Notes