Shop All Sticky Notes
Post-It
Note, Post-It, 3"X5", Yellow, PK12
Mfr # 655YW
Zoro # G5026056
product price: $22.75
/pk 12, $1.90/ea
$22.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 100
- Rule Unruled
- Color Canary Yellow
- Size 3" x 5"
- Paper Weight 1.972 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 655YW
- Zoro # G5026056
- UPC # 051141346885
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Self-Stick Pads |
Number of Sheets | 100 |
Rule | Unruled |
Color | Canary Yellow |
Paper Weight | 1.972 lbs |
Pad Type | Standard |
Shape | Rectangular |
Description
Note,Post-It,3 In.X5 In.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Avery® Print or Write Removable Color-Coding Labels, 3/4" Dia, Red, 1008/Pack (5466)
- ZEBRA PEN Pen, Gel, Sarasa, Rt, 0.5Mm, Rd, PK12 (46730)
- AT-A-GLANCE At A Glance AAGPM1228 24 x 36 in. Wall Paper Planner - White (AAGPM1228)
- DAHLE CleanTEC Oil-Free Small Office Paper Shredder, Cross Cut (51314-13836)
- POST-IT FLAGS, POST-IT, 1"", 100CT, BE PK (MMM680BE2)
- POST-IT Big Notes, 11 x 11, Green, 30 Sheets (BN11G)
- POST-IT FLAGS, HIGHLITE, 1/2"", 140, AST PK (MMM6834ABX)
- POST-IT Flag, 1", Bright, PK100 (680-BG2)
- POST-IT Note, Post-It, 3"X5", Ast, PK5 (655RPA)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- UNIVERSAL Note, Selfstik3"x3", Yellow, PK18 (UNV35688)
- Post-It Sticky Notes