Shop All Sticky Notes
Post-It
Note, Post-It, 3"X5", Ult, PK5
Mfr # 6555UC
Zoro # G5026108
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 5"
- Rule Unruled
- Color Floral Fantasy Collection
- Number of Sheets 100
- Weight 0.806 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 6555UC
- Zoro # G5026108
- UPC # 021200716737
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Note,Post-It,3"X5",Ult,PK5 |
Rule | Unruled |
Color | Floral Fantasy Collection |
Number of Sheets | 100 |
Weight | 0.806 lbs |
Paper Weight | 0.806 lbs |
Shape | Rectangular |
Pad Type | Standard |
Description
Note,Post-It,3 In.X5 In.,Ult,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUARTET Dry Erase Marker, Fine Tip, Assorted Colors, PK12 Low Odor (5001-21MA)
- SUNWORKS Construction Paper, 58lb, 9 x 12, Red, PK50 (6103)
- BOSTITCH Dual Temperature Glue Sticks, 0.45 x 4, Dries Clear, PK24 (GS20DT)
- CLAUSS Shop Shears, Ambidextrous, 10 In. L (18517)
- POST-IT Note, Cube 2"X2", 400Sheets, Ne, PK3 (20513PK)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- POST-IT Flag, 1", Blue, PK100 (680-BE2)
- POST-IT Note, Post-It, 1.5"X2", Yellow, Recycl, PK12 (653RPYW)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- POST-IT Notes, Post-It, 3X5, 5Pk, Lined Pk (MMM6355AN)
- 3M COMMERCIAL CUBE;NOTE;PSTIT;SSTKY;B/R/Y (2027SSAFG3PK)
- Post-It Sticky Notes