Shop All Sticky Notes
Post-It
Note, Post-It, 3"X5", Ne, PK5
Mfr # 6555PK
Zoro # G5026117
product price: $11.95
/pk 5, $2.39/ea
$11.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 5"
- Rule Unruled
- Number of Sheets 100
- Color Poptimistic Collection
- Application Reminder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 6555PK
- Zoro # G5026117
- UPC # 021200702129
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 5" |
Sheet Size | 3" x 5" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Number of Sheets | 100 |
Color | Poptimistic Collection |
Application | Reminder |
Paper Weight | 0.81 lbs |
Shape | Rectangular |
Pad Type | Standard |
Description
Note,Post-It,3 In.X5 In.,Ne,PK5, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARIFOLD Pivoting Pockets, White, PK10 (P020)
- CANON Canon® 8-Digit Pocket Calculator, Dual Power, LS555H, 4-1/3" X 2-2/3" X 3/5", Black (LS555H)
- PEARL No Roll Elastic, White, 1", 10 yd., PK2, 1 Height, 4 Width (M3020-0000-10)
- MONOFLO Plastic Folding Bulk Shipping Container, 2000 lb. Capacity, 48 x 44-1/2 x 34 (BC4844.5-34)
- POST-IT Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6 (680-GN12)
- POST-IT Sticky Flags and Arrow Set, Assorted (680-BBBGA4VA)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT Notes, Value Pack, 1.5X2, 24Pk (MMM65324APVAD)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- POST-IT Pads in Miami Colors, 3 x 3, 90/Pad, PK12 (654-12SSMIA)
- POST-IT Note, 3"x3" Pop-Up Disp, Ast, PK12 (DS330-SSVA)
- Post-It Sticky Notes