Shop All Sticky Notes
Post-It
Note, Post-It, 3"X3", Yellow, PK12
Mfr # 654YW
Zoro # G5026150
product price: $15.59
/pk 12, $1.30/ea
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Canary Yellow
- Size 3" x 3"
- Number of Sheets 100
- Rule Unruled
- Application Reminder, Note
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654YW
- Zoro # G5026150
- UPC # 021200155772
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Note,Post-It,3"X3",Yellow,PK12 |
Color | Canary Yellow |
Number of Sheets | 100 |
Rule | Unruled |
Application | Reminder, Note |
Paper Weight | 1.116 lbs |
Shape | Square |
Pad Type | Standard |
Description
Note,Post-It,3 In.X3 In.,Yellow,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEGU Magnetic Wooden Blocks, 240-Piece Classroom Kit, Tints (240P-TNT-608T)
- PARTNERS BRAND Perforated Air Foam Rolls, 1/16" x 48" x 1250', White, 1/Each (FW11648P)
- TRIMBRITE TRIMBRITE T8002 Pinstripe Tape; Red; 0.5 In. X 36 Ft. (T18-T8002)
- ENCORE PACKAGING Economy Front Action Sealer, 3/4" (EP-1810-34)
- POST-IT Flag, 100Dp, Arrows, Bright, PK100 (684ARR2)
- POST-IT Sticky note 3 x 3 in. Notes Pads - 100 Sheets; Pack 14 (336737)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- POST-IT Note, Post-It, 4X6, 5Pk, Lined Pk (MMM6605PKAST)
- POST-IT Notes, Postit, 1.5X2, 12Pk, Ast Pk (MMM653AU)
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- POST-IT Note, 3"x3", Pop Up Ss, Ast, PK6 (R330-6SSAN)
- Post-It Sticky Notes