Shop All Sticky Notes
Post-It
Note, Post-It, 3"X3", Yellow, PK12
Mfr # 654RPYW
Zoro # G5026169
product price: $19.89
/pk 12, $1.66/ea
$19.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Unruled
- Number of Sheets 100
- Color Canary Yellow
- Size 3" x 3"
- Features Canary Yellow—Deliver messages with confidence.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654RPYW
- Zoro # G5026169
- UPC # 051141232942
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Number of Sheets | 100 |
Color | Canary Yellow |
Features | Canary Yellow—Deliver messages with confidence. |
Weight | 1.169 lbs |
Paper Weight | 1.169 lbs |
Shape | Square |
Pad Type | Standard |
Description
Note,Post-It,3 In.X3 In.,Yellow,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURTECH BRANDS Duck, HP260 PACKAGING TAPE, 3in CORE, 1.88in X 60 YDS, CLEAR, 8PK (0007424)
- BROTHER Toner, Brother, DCP7040, Blk (TN330)
- PENDAFLEX File Folders 8-1/2" x 11", 1/3-Cut Tab, Bright Green, Pk100 (PFX421013BGR)
- CALCULATED INDUSTRIES Construction Calculator, 6 Lx3 1/4 In W (4080)
- POST-IT Original Pads in Cape Town Colors, 1 3/8 x 1 7/8, Plain, 100-Sht, PK24 (65324ANVAD)
- POST-IT Flag, S Size, Assrted, PK140 (6834AB)
- POST-IT Super Sticky Pop-Up Miami Pk (MMMR33018SSMIAC)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AP)
- POST-IT Note, Post-It, Ruled, 4"X4", Yellow (675YL)
- POST-IT Super Sticky Note Pd 3X3 (654-SSPK)
- POST-IT Note, Post-It, Rcyc, 3X3, 12Pk (MMM654RPYW)
- Post-It Sticky Notes