Shop All Sticky Notes
Post-It
Note, Post-It 3"X3", Pst, PK12
Mfr # 654AST
Zoro # G5026220
product price: $17.45
/pk 12, $1.45/ea
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Number of Sheets 100
- Rule Unruled
- Color Beachside Cafe Collection
- Weight 1.163 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654AST
- Zoro # G5026220
- UPC # 021200418242
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Note,Post-It 3"X3",Pst,PK12 |
Number of Sheets | 100 |
Rule | Unruled |
Color | Beachside Cafe Collection |
Weight | 1.163 lbs |
Paper Weight | 1.163 lbs |
Shape | Square |
Pad Type | Standard |
Description
Note,Post-It 3 In.X3 In.,Pst,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUSINESS SOURCE Pad, Legal, 8.5X11.75, 50Sh, We 6PK (BSN63108)
- CRESCENT WISS 12" Wide Blade Bent Handle Industrial Shears (W22W)
- PAPER MATE Pen, Inkjoy, 100Rt, 1.0Mm, PK8 (1945935)
- ELECTRIDUCT Heavy Duty Industrial Grade Shipping Tape- 3" x 110yds- Red(4 Rolls) (TAPE-PACKING-3-4PK-RD)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- POST-IT Note, Post-It, Rcyc, 3X5, 12Pk (MMM655RPYW)
- POST-IT Super Sticky Notes, 4x6 In., Yellow, PK5 (660-5SSCY)
- POST-IT Flag, 1", Blue, PK100 (680-BE2)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- POST-IT Flag, S, 1/2", 4/Pk, Assrtd, PK140 (6834ABX)
- 3M Note, 3"x3", Pop Up, Yellow, PK12 (6549-PUY)
- Post-It Sticky Notes