Shop All Sticky Notes
Post-It
Note, Post-It, 1.5"X2", Assortd, PK12
Mfr # 653RPA
Zoro # G5026589
product price: $10.25
/pk 12, $0.85/ea
$10.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1.38" x 1.88"
- Color Sweet Sprinkles Collection
- Rule Unruled
- Number of Sheets 100
- Sheet Size 1.38" x 1.88"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 653RPA
- Zoro # G5026589
- UPC # 021200003370
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 1.38" x 1.88" |
Sheet Size | 1.38" x 1.88" |
Details
Item | Self-Stick Pads |
Color | Sweet Sprinkles Collection |
Rule | Unruled |
Number of Sheets | 100 |
Paper Weight | 0.396 lbs |
Pad Type | Standard |
Features | Sweet Sprinkles Color Collection—Satisfy your craving for sweet colors. |
Shape | Rectangular |
Description
Note,Post-It,1.5 In.X2 In.,Assortd,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XEROX 106R03502 Toner, 2500 Page-Yield, Cyan (106R03502)
- ASTROBRIGHTS Paper, Astrobrt, 65#, Rockt Rd Pk (WAU22841)
- MAGNA VISUAL In/Out Planner, 18"H x 24"W (IOP-1824)
- TENNANT Solution Tank Blue Cap (1232514)
- POST-IT Note, Popup, 3X3, 12Pk, Assrtd Pk (MMMR33012AU)
- POST-IT reg Popup Notes Dispenser Transparent Top, No Color (MMMDS330BK)
- POST-IT Note, Post-It, 3"X5", Ult, PK5 (6555UC)
- POST-IT Pad, Post-It 3"x3" 12, Cayw, PK12 (65412SSCY)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSMIACP)
- POST-IT Pad, 4"X4", Cabinet, Canary, PK12 (675-12SSCP)
- POST-IT File Tabs, 2x1 1/2, Assorted Primary, PK30 (686ROYGB)
- Post-It Sticky Notes