Shop All Sticky Notes
Post-It
Note, Pop-Up Notes, W/Disp, Yellow, PK3
Mfr # DS440-SSVP
Zoro # G5024909
product price: $20.99
/pk 3, $7.00/ea
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rule Yes
- Color Black/Clear
- Number of Sheets 90
- Size 4 x 4
- Includes (3) Canary Yellow Super Sticky Pop-up Pad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # DS440-SSVP
- Zoro # G5024909
- UPC # 051131946514
- Country of Origin China
- Category Sticky Notes
Dimensions
Size | 4 x 4 |
Overall Width | 5.19" |
Depth | 5" |
Overall Height | 1.63" |
Sheet Size | 4 x 4 |
Details
Item | Self-Stick Pad Dispensers |
Rule | Yes |
Color | Black/Clear |
Number of Sheets | 90 |
Includes | (3) Canary Yellow Super Sticky Pop-up Pad |
Features | Value Pack—Stock up and Save! |
Weight | 1.78 lbs |
Material | Plastic |
Paper Weight | 1.78 lbs |
Paper Color | Canary Yellow |
Body Material | Plastic |
Note Dispenser Type | Pop-Up |
Description
Note,Pop-Up Notes,W/Disp,Yellow,PK3, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Preprinted Plastic Coated Tab Dividers, 31-Tab, 1-31, 11 x 8.5, Buff (UNV20813)
- ZORO SELECT Reclosable Poly Bag Double Zipper Seal 6" x 6", 4 mil, Clear, Pk1000 (5CNL6)
- WESTCOTT Eraser, White, PK2 (14610)
- ADAM EQUIPMENT Compact Bench Scale, Digital, 12 lb. Cap. (LBX6)
- POST-IT Flag, PageMarker, Bright, 10, Ast, PK500 (670-10AB)
- POST-IT Big Notes, 11 x 11, Orange, 30 Sheets (BN11O)
- POST-IT Note, 3"x3", Pop Up Ss, Jwl, PK6 (R330-6SSUC)
- POST-IT Notes, 3" x 3", Jaipur Collection, PK18 (65418BRCP)
- POST-IT Sticky Arrow Flags, Sign Here, Red, PK4 (684-RDSH)
- POST-IT Note, Post-It, 3X5, 12Pk, Ca Pk (MMM655YW)
- POST-IT Pad, Post-It 4"X6", Canary, Yellow, PK5 (6605SSCY)
- Post-It Sticky Notes