Shop All Sticky Notes
Post-It
Note, Pop-Up, 3"x3", Ult, PK12
Mfr # R330-U-ALT
Zoro # G5024531
product price: $24.99
/pk 12, $2.08/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beachside Cafe Collection
- Number of Sheets 100
- Size 3" x 3"
- Rule Unruled
- For Use With 3" x 3" Pop-Up Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R330-U-ALT
- Zoro # G5024531
- UPC # 021200980527
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Note,Pop-Up,3"x3",Ult,PK12 |
Color | Beachside Cafe Collection |
Number of Sheets | 100 |
Rule | Unruled |
For Use With | 3" x 3" Pop-Up Dispensers |
Weight | 1.17 lbs |
Features | Alternating Beachside Cafe Collection Colors—Includes six pads in alternating Beachside Aqua Splash/Sunnyside Up and six pads in alternating Beachside Papaya Fizz/Pink Salt. |
Paper Weight | 1.17 lbs |
Pad Type | Pop-Up |
Shape | Square |
Assortment Colors | Beachside Cafe Aqua Splash/Sunnyside Up; Beachside Cafe Papaya Fizz/Pink Salt |
Description
Note,Pop-Up,3 In.x3 In.,Ult,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEARNING RESOURCES MathLink Cubes, Set of 1,000 (4287)
- TYDENBROOKS Light Duty Cable Seal, 12" x 1/16", Red, PK200 (1061003)
- TABLECRAFT Metal Card/Number Holder, 12" (BKC2212)
- ACCU-STAMP2 Stamp, Red/Blue, Entered, 1-5/8"x1/2" (035544)
- POST-IT Note, Popup, 3X3, 18Pk, Assrtd Pk (MMMR330144B)
- POST-IT Dispenser, Pop-Up, Cat, White (CAT330)
- POST-IT Dispenser, Pop-Up, 3"X3", Black (WD330BK)
- POST-IT Pads in Miami Colors, 2 x 2, 90/Pad, PK8 (622-8SSMIA)
- POST-IT Flag, Desk Grip Dispenser, Yellow, PK200 (680HVYW)
- POST-IT Note, Cube 2"X2", 400Sheets, Ne, PK3 (20513PK)
- POST-IT Flag, Pgmrk, 1/2""500Ct, Brite Pk (MMM67010AB)
- Post-It Sticky Notes