Shop All Sticky Notes
Post-It
Note Pads Office Pack, 3 x 3, Canary/Miami, 90/Pad, PK24
Mfr # 654-24SSCYM
Zoro # G4587631
product price: $40.99
/pk 24, $1.71/ea
$40.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 2.234 lbs
- Size 3" x 3"
- Color Supernova Neons Collection
- Features Supernova Neons Color Collection—Bright, saturated and out-of-this-world colors with universal appeal make this collection a stand-out.
- Sheet Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-24SSCYM
- Zoro # G4587631
- UPC # 51125006811
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Weight | 2.234 lbs |
Color | Supernova Neons Collection |
Features | Supernova Neons Color Collection—Bright, saturated and out-of-this-world colors with universal appeal make this collection a stand-out. |
Number of Sheets | 90 |
Paper Weight | 2.234 lbs |
Rule | Unruled |
Shape | Square |
Pad Type | Super-Sticky |
Description
Post-it® Notes Super Sticky Note Pads Office Pack, 3 x 3, Canary/Miami, 90/Pad, 24 Pads/Pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FELLOWES Binding Comb, 5/16In, 21 to 40 Sheet, PK100 (52507)
- VICTOR TECHNOLOGY Printer Stand, Black (1130-5)
- LEARNING RESOURCES Boiling Point Thermometers, PK10 (2415)
- SWISS MOBILITY Purpose Executive Briefcase, Holds Laptops 15.6", 3.5"x3.5"x12", Black (EXB1005SMBK)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- POST-IT Notes, Sprstcky, 3X3, 12Pk, Ast Pk (MMM65412SSUC)
- POST-IT Dispenser, Note, Black (DS330BK)
- POST-IT Note, Popup, 3X3, 90Sh, Canary Pk (MMMR330YW)
- POST-IT Super Sticky Notes, 6x8 In., PK4 (6845-SSP)
- POST-IT Note, Pop-Up, 3"x3", Ne, PK12 (R330-N-ALT)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- Post-It Sticky Notes