Shop All Sticky Notes
Post-It
Note Pads in Summer Joy Collection Colors, 3"x3", Summer Joy Collection Colors, 70 Sheets/Pad, PK24
Mfr # 7100278446
Zoro # G306438924
product price: $47.99
/pk 24, $2.00/ea
$47.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Weight 1.781 lbs
- Rule Unruled
- Number of Sheets 70
- Color Summer Joy Collection
- Sheet Size 3" x 3"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 7100278446
- Zoro # G306438924
- UPC # 638060927397
- Country of Origin United States
- Category Sticky Notes
Dimensions
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Paper Weight | 1.781 lbs |
Rule | Unruled |
Number of Sheets | 70 |
Color | Summer Joy Collection |
Assortment Colors | Citron; Fresh Mint; Papaya Fizz; Power Pink; Washed Denim |
Pad Type | Super-Sticky |
Shape | Square |
Description
Summer colors at their most warm and inviting—capture happy memories that will last all year. Super Sticky adhesive provides twice the sticking power, yet always ensures that your notes will remove cleanly, no matter where you place them. Stick and re-stick to just about any flat surface: doors, windows, mirrors, walls and more to make sure your thoughts get noticed. If working or learning remotely, be sure to download the free Post-it App to leverage the app's features to help you capture ideas, track tasks, create colorful calendars and more. The app also allows you to share everything between your sync'd devices as well as across a wide variety of platforms: Dropbox, Trello, PowerPoint and more.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADIROFFICE Large Wall Mountable Mailbox with Key Lock (ADI631-04-BLK)
- SCS Desiccant, Humidity Detection, 29 lb. (1/3PLDES700)
- ARMOR POLY 50" x 48" VCI Bags, 2 mil, Blue (PB2B504880)
- BROTHER Black Drum Unit 12K YLD (DR730)
- POST-IT Flag, 1", Whiteite, PK100 (680-WE2)
- POST-IT Sticky Flags, 1 x 1-3/4 In., Orange, PK2 (680-OE2)
- POST-IT Note, Popup Rld3"x3", Yllw, PK6 (R335YW)
- POST-IT Note, Post-It, 3"X3", Yellow, PK12 (654YW)
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- POST-IT Steel Top Dispenser, 3 x 3, White/Steel (STL330WH)
- POST-IT Sticky Notes, 3x3 In., Yellow, PK18 (654-14+4YW)
- Post-It Sticky Notes