Shop All Sticky Notes
Post-It
Note, Pad, SuprStiky3"x3", Ast, PK12
Mfr # 654-12SSNRP
Zoro # G5026537
product price: $26.29
/pk 12, $2.19/ea
$26.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Rule Unruled
- Color Wanderlust Pastels Collection
- Size 3" x 3"
- Number of Sheets 90
- Weight 1.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # 654-12SSNRP
- Zoro # G5026537
- UPC # 051131973510
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Rule | Unruled |
Color | Wanderlust Pastels Collection |
Number of Sheets | 90 |
Weight | 1.1 lbs |
Paper Weight | 1.1 lbs |
Shape | Square |
Pad Type | Super-Sticky |
Description
Note,Pad,SuprStiky3 In.x3 In.,Ast,PK12, Package Quantity 12
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STIKKIWORKS StikkiCLIPS®, White, 20 Per Pack, PK6 (1320)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- TOUGHBUILT Organizer + Grid Notebook L (TB-56-L-C)
- WESTCOTT Multi-Purpose Guillotine Trimmer, 10 Shee (16559)
- POST-IT Pad, Postit 5"X8"Memo, PK2 (663YW)
- POST-IT Flag, Desk Grip Dispenser, Red, PK200 (680HVRD)
- POST-IT Super Sticky Notes, 3x3 In., Yellow, PK12 (654-12SSCY)
- POST-IT Notes, Popup, 3X3, 12Pk, Assrtd Pk (MMMR330NALT)
- POST-IT Post-it Super Sticky 4" x 6" List Notes, 24PK (MMM66024SSAUCP)
- POST-IT Pad, 3"x3", Value, Canary, PK24 (654-24SSCY)
- UNIVERSAL Self-Stick Note Pads, 3" x 3", Yellow, 90-Sheet, PK24 (UNV35693)
- Post-It Sticky Notes