Shop All Sticky Notes
Post-It
Note, 3"x3", Popup, Ss, Ultra, PK10
Mfr # R330-10SSAU
Zoro # G5024741
product price: $20.55
/pk 10, $2.06/ea
$20.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3" x 3"
- Number of Sheets 90
- Color Energy Boost Collection
- Rule Unruled
- For Use With 3" x 3" Pop-Up Dispensers
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R330-10SSAU
- Zoro # G5024741
- UPC # 051135808917
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Number of Sheets | 90 |
Color | Energy Boost Collection |
Rule | Unruled |
For Use With | 3" x 3" Pop-Up Dispensers |
Weight | 0.931 lbs |
Features | Energy Boost Collection Colors—Bright, playful and dynamic colors get the creative juices flowing! |
Paper Weight | 0.931 lbs |
Shape | Square |
Pad Type | Super-Sticky Pop-Up |
Description
Note,3 In.x3 In.,Popup,Ss,Ultra,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reclosable Poly Bag Zipper Seal 5" x 3", 4 mil, Clear, Pk1000 (5CNJ1)
- CANON Type 104 Black Toner Cartridge 2K YLD FX9/ FX10 (0263B001)
- CHAMPION SPORTS Lanyards, Neck Clip, PK12 (126BKPK)
- TEACHER CREATED RESOURCES Chalkboard Brights 14 Pocket Daily Schedule Pocket Chart, 13in x 34in (20752)
- POST-IT Note, Pst-It, 3"x3", Ne, PK5 (6545PK)
- POST-IT Labeling and Cover-up Tape, 1in x 700in Per Roll, PK3 (MMM658)
- POST-IT Notes, Cape Town, 1.5X2, 24Pk (MMM65324ANVAD)
- POST-IT POST-IT NOTE YLW 4PK (5400)
- POST-IT Flag, Dsp, 100, Port, Assrtd Stanrd, PK100 (6835CF)
- POST-IT Notes, Post-It, 3X3, 14Pk, Ast Pk (MMM65414AN)
- POST IT NOTES SUPER STICKY 100% Recycled Paper Super Sticky Notes, Ruled, 4 x 6, Oasis, 45 Sheets/Pad, 4PK (70007079927)
- Post-It Sticky Notes