Shop All Sticky Notes
Post-It
Note, 3"x3", Pop Up Ss, Jwl, PK6
Mfr # R330-6SSUC
Zoro # G5024610
product price: $11.49
/pk 6, $1.92/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Energy Boost Collection
- Size 3" x 3"
- Rule Unruled
- Number of Sheets 90
- Product Type Note,3"x3",Pop Up Ss,Jwl,PK6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Post-It
- MFR # R330-6SSUC
- Zoro # G5024610
- UPC # 051131966376
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Energy Boost Collection |
Rule | Unruled |
Number of Sheets | 90 |
Product Type | Note,3"x3",Pop Up Ss,Jwl,PK6 |
Application | Reminder |
Paper Weight | 0.561 lbs |
Shape | Square |
Features | Energy Boost Collection Colors—Bright, playful and dynamic colors get the creative juices flowing! |
For Use With | 3" x 3" Pop-Up Dispensers |
Pad Type | Super-Sticky Pop-Up |
Description
Note,3 In.x3 In.,Pop Up Ss,Jwl,PK6, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL #8 Self Seal Poly Mailers, 19W x 24L, White, 200PK (412543)
- POST-IT 48"x96" Plastic Whiteboard, Gloss (DEF8X4)
- GHENT 48"x96" Glass Dry Erase Board, White (ARIASN48WH)
- CHARLES LEONARD Translucent Pencil Boxes, Assorted Colors, PK12 (76305)
- POST-IT Flag, 50Fl/Dsp, 12Dsp/Bx, Green, PK6 (680-GN12)
- POST-IT Pop-Up Greener Cp Helsinki Pk (MMMR330RP18CP)
- POST-IT Flag, Tab Dispensr, Assorted, PK100 (686-RALY)
- POST-IT Note, Post-It, Rcyc, 3X3, 24Pk (MMM654R24CPAP)
- POST-IT Pop-up Notes Refill, Lined, 4 x 4, Neon Pink, 90-Sheet, PK5 (R440NPSS)
- POST-IT Flag, Sign/Date, Assrtd, PK4 (684SD)
- BAZIC Yellow Color Printed Sign Here Flags with Dispenser, 25 Flags, PK24 (5174)
- Post-It Sticky Notes