Shop All Sticky Notes
Post-It
Note, 3"x3", 100Sheets, Ultra, PK12
Mfr # R33012AU
Zoro # G5024708
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Floral Fantasy Collection
- Number of Sheets 100
- Rule Unruled
- Size 3" x 3"
- Application Reminder
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # R33012AU
- Zoro # G5024708
- UPC # 021200527432
- Country of Origin United States
- Category Sticky Notes
Dimensions
Size | 3" x 3" |
Sheet Size | 3" x 3" |
Details
Item | Self-Stick Pads |
Color | Floral Fantasy Collection |
Number of Sheets | 100 |
Rule | Unruled |
Application | Reminder |
Features | Floral Fantasy Collection Colors—Renew and deepen your connection to nature. Imagine yourself getting lost in beautiful bouquets of colorful blooms! |
For Use With | 3" x 3" Pop-Up Dispensers |
Weight | 1.175 lbs |
Paper Weight | 1.175 lbs |
Shape | Square |
Pad Type | Pop-Up |
Description
Note,3 In.x3 In.,100Sheets,Ultra,PK12, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPAK BY AMPAC 12" x 10" Barrier Pouch, 2.50 mil, Clear (405-24)
- BAUMGARTENS 8-1/2" x 11" Clipboard, 1/2" capacity, Black (61624)
- ZORO SELECT Corrugated Boxes, 14" x 14" x 8", Kraft, 25/Bundle (11R368)
- BOSTITCH Konnect Stackable Desk Organizer, 4-Piece, White (KT2-BASEKIT2-BLK)
- POST-IT Pad, Post-It, 2"X2", PK10 (62210SSCY)
- POST-IT Flag, Desk Grip Dispenser, Red, PK200 (680HVRD)
- POST-IT FLAGS, POST-IT, 1"", 100CT, YW PK (MMM680YW2)
- POST-IT Pop-up Super Sticky Notes, 3x3 In, YW, PK12 (R330-12SSCY)
- POST-IT Labeling and Cover-up Tape, 1in x 700in Per Roll, PK3 (MMM658)
- POST-IT Pop-up Sticky Notes, 3x3 In., PK12 (R330-12AN)
- UNIVERSAL ONE Sticky Arrows, Sign Here, Yellow, PK100 (UNV99005)
- Post-It Sticky Notes