Shop All Correction Fluid & Erasers
Post-It
Labeling and Cover-Up Tape, Width 1/3 In
Mfr # 652
Zoro # G3187502
original price:
$7.48
46% off
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 1/3 in
- Length 700 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Post-It
- MFR # 652
- Zoro # G3187502
- UPC # 00021200178443
- Country of Origin United States
- Category Correction Fluid & Erasers
Dimensions
Width | 1/3 in |
Length | 700 in |
Details
Item | Correction Tape |
Color | White |
Description
Correction Tape, Color White, Width 1/3 in, Length 700 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHARPIE Liquid Highlighter Set, Chisel Tip Fluorescent Colors PK5 (24575PP)
- PARTNERS BRAND Edge Protectors, Cased, .160, 2" x 2" x 40", White, 80/Case (EP2240160BX)
- BRADY BradyJet J1000 Ink Cartridge (J10-BK)
- UNIVERSAL Plastic Brushed Aluminum Clipboard, Landscape, 1/2" Capacity, 11 x 8.5 (UNV40302)
- POST-IT Tape, Coverup, Removable, 1" (658)
- UNIVERSAL Pencil Cap Erasers, PK150 (UNV55150)
- PENTEL Clic Erasers, Retractable, Pocket Clip, 12/BX, Black Barrel PK (PENZE22ABX)
- PENTEL Eraser Refill, Nonabrasive, 2/PK, White 6PK (PENZER2BPK6)
- SANFORD Prismaclor, DESIGN KNEADED RUBBER ART ERASER, RECTANGULAR, LARGE, GRAY (70531)
- AMERICAN TOMBOW Tombow, Mono Correction Tape, Non-Refillable, 1/6in X 394in, White Tape, 2PK (68627)
- BIC Bic Corporation BICWOFEC12WE Correction Fluid- Extra Coverage Formula- 20ml- White (WOFEC12 WHI)
- Post-It Correction Fluid & Erasers